Nederman

60313225 WELDING CURTAINPVC 1400x2400mm

SKU:

NED8857620E

MPN:

60313225

Ft96704.00

ÁFA nélkül

Ft122814.08

ÁFÁ-val

RAKTÁRON (7)

    A termék részletei

    Standard sized curtains provided with 50mm welded seam all-around and with snap-fasteners on both sides for joining to obtain total desired width. Supplied with reinforced holes in the upper edge and steel suspension rings. All standard curtains are made of pliable, self-extinguishing PVC material with flash point 320 - 390°C. Total width of curtains are 10% longer than total required screening length to compensate for folding. Available in dark green, red/orange and bronze transparent colours. Complying with EN1598 for welding (fulfilling requirements on transmittance, reflectance, UV-stability and resistance to ignition).


    Termék specifikáció
    Tulajdonságok
    Érték

    Brand

    Nederman

    EAN

    7320170068833

    ECLASS Code

    21080901

    Gyártó cikkszáma

    60313225

    Magasság

    2400mm

    Szabványoknak megfelet

    EN1598

    Szélesség

    1400mm

    Szín

    Bronz

    Termék anyaga

    PVC

    Terméktípus

    Hegesztőfüggöny

    UNSPSC Code

    23271718