Ft14233.00
ÁFA nélkül
Ft18075.91
ÁFÁ-val
Korhatáros -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Tudjon meg többet
Veszélyes -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.Tudjon meg többet
A termék részletei
Termékleírás
Termékdokumentumok
Propane Gas Cylinder - 3.5535
Disposable propane gas cylinder. Ideal for jet torch, quick fire, super fire 2 and micro fire.
MAP/Pro Gas Cylinder - 3.5536
Based on a stabilised mixture of methylacetylene (propyne) and propadiene. MAPP gas is safer than acetylene; There is no 15psi limit and it can to use on board ships and in mines. delivers higher temperatures than propane. Although acetylene has a higher flame temperature (3160°C, 5720°F), MAPP has the advantage that it requires neither dilution nor special container fillers during transport, allowing a greater volume of fuel gas to be transported at the same given weight, and it is much safer in use.
Tulajdonságok | Érték |
---|---|
Brand | Rothenberger |
Cartridge Size | 400g |
Cartridge Type | Gáz, |
EAN | 4004625355350 |
ECLASS Code | 26040201 |
Gyártó cikkszáma | 35535 |
UNSPSC Code | 23271702 |
Üzemanyag típusa | PROPÁN, |