ARC Welders & Inverters

Whether for home or professional use, reliability, portability and performance are crucial when searching for ARC inverter welders. Cromwell offers a wide range of compact inverter welders that prioritise power consumption and heat generation to provide durable products for whatever welding use. Our website offers ARC welders and Inverters from leading brands such as Parweld© and SIP© to suit the needs of every welder.

Why ARC welders and inverters?

ARC inverter welders are incredibly power efficient yet have up to 93% power output compared to conventional welding machines which give an average of 63% power output. This makes them the cost-effective choice without having to scrimp on performance. Inverter welders also have a higher open-circuit voltage creating a stable and easy-to-control arc which results in superior functionality and are generally good for beginners as well as professionals. Inverter welders are designed with cooling fans to control heat-production and prevent over-heating which guarantees a long-lasting product.

FAQs


*What is ARC welding?*

ARC welding is a type of welding that uses an electric arc to produce a prolonged electric discharge and as a result, creates high heat that melts and fuses metals together.

*What is the difference between inverter and transformer welders?*

The main difference between inverter and transformer welders is that inverter welders are generally lighter and compact, making them significantly more efficient than transformer welders. However, transformer welding machines are usually designed for harsher conditions, so your choice is dependant on your working environment.

Vagy próbáljon meg böngészni a kategóriáinkban