Ft4108.00
ÁFA nélkül
Ft5217.16
ÁFÁ-val
A termék részletei
Termékleírás
Ball Nose - Inch
Kennedy KC3 throwaway 3* flute endmills are manufactured HSS-Co 5% making them much tougher than HSS. This means that Kennedy endmills can be used at higher speeds and feeds which in turn gives greater productivity.
*Except: 1mm cutters, 2mm and 1/16" ball nose cutters, all of which have two flutes.
Suitable for slot drilling and end milling. Cutters are held in adaptors/chucks by the action of a set screw which locates on the shank flat giving quick and easy cutter change. Shank Diameter: 1/4”,
Inch Tolerances:
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.0005, -0.0013.
Kennedy KC3 endmills are available uncoated, TiN coated and TiCN coated.
TiN (Titanium nitride) provides a surface hardness in the region of 2300HV which offers improved wear resistance, tool life and productivity.
TiCN (Titanium Carbonitride) gives a surface hardness in the region of 3000-3500 HV, excellent wear resistance and good heat resistance. This coating is used for the same things as TiN but also for hard steels, stainless, cast iron, brass & bronze.
Tulajdonságok | Érték |
---|---|
Anyag | Kobalt nagysebességű acél |
Anyag alkalmazása | Alumínium Nemvasfémek Öntöttvas |
Anyagminőség | M35 |
Brand | Kennedy |
EAN | 5036140335707 |
ECLASS Code | 21010500 |
Felsőmaró | Központi vágás |
Felületkezelés/bevonat | Igazi Hatásérték (True RMS) |
Hornyok száma | 3 |
Horony hossza | 1/16-tól 1/2 hüvelyk x 1/32 hüvelyk |
Hossz típusa | Hosszú |
Marási alkalmazás | Horonyvágó Végemarás |
Szár átmérője | 1/4 hüvelyk |
Ujjmaró típusa | gömbvégű, |
UNSPSC Code | 23241614 |
Vágási irány | Jobb kéz |
Vágó átmérője | 7/32 hüvelyk |