Ft23360.00
ÁFA nélkül
Ft29667.20
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
A range of corrugated boxes including some with variable depths to suit a variety of packaging requirements. Manufactured from single wall high-quality fluted corrugated board making them ideal for packaging to be transported by road, rail, or air.
Features and Benefits
• High quality fluted corrugated board
• Various sizes to suits your packaging requirements
• Single wall
• Recyclable
• Ideal for packaging to transport items
Typical Applications
• Factories
• Domestic
Tulajdonságok | Érték |
---|---|
Anyag | Hullámlemez |
Brand | Avon |
EAN | 5036140324473 |
ECLASS Code | 24290905 |
Hossz | 356mm |
Magasság | 356mm |
Mennyiség a csomagban | 15 |
Recyclable/Non-recyclable | 100%-ban újrahasznosítható |
Szélesség | 356mm |
Szín | Barna |
Típus | Karton |
UNSPSC Code | 24112503 |