Ft234270.00
ÁFA nélkül
Ft297522.90
ÁFÁ-val
A termék részletei
Termékleírás
Ripack 2200 is a high quality shrink gun offering a fast & reliable performance with complete safety. The ergonomic design is lightweight and well-balanced for ease of use with added safety features such as an automatic valve on regulator to protect the gas supply, hand guard and dead-man trigger device. A double safety regulator also protects the appliance against internal overheating to promote a long, reliable and productive life.
Ripack 2200 and Shrinkfilm ensure optimal strength and protection on tough and heavy loads. Features include cold nozzle protection, variable pressure regulator and safety valve. Improved ergonomics include a 360 rotating nozzle.
Fuel: Propane gas.
Max. gas consumption: 4kg/h C0/C02 - 0037.
Weight: 12kg.
Power: 55kw.
Adjustable Output - 15 bar (21psi) to 35 bar (50psi).
Tulajdonságok | Érték |
---|---|
Brand | Ripack |
ECLASS Code | 36521005 |
Gas Consumption*† | 2.9-4.9lb/hr |
Gáz típus | 1.5-3.5bar |
Gyártó cikkszáma | R2200 |
Heat Output | 68 |
Típus | Csőzsugor pisztoly |
UNSPSC Code | 24102106 |
Üzemanyag típusa | PROPÁN, |