Ft18755.00
ÁFA nélkül
Ft23818.85
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
Telescopic-style plastic packaging with ratchet mechanism to accommodate tools of varying lengths and sizes. Strong, durable and resistant to oil and moisture. Available in a range of sizes (16mm-55mm) and two adjustable lengths (80-120mm and 120mm-200mm).
Colour: Red
Features and benefits
• Ratchet mechanism to accommodate tools of varying lengths and sizes to keep them protected
• Constructed from strong plastic for durability
• Resistant to oil and moisture
• Pack of 50
Typical Applications
• Automotive
• Construction
• Industrial
Tulajdonságok | Érték |
---|---|
Anyag | Műanyag |
Brand | Avon |
EAN | 5036140248250 |
ECLASS Code | 24290905 |
Hossz | 80 - 120mm |
Magasság | 20mm |
Mennyiség a csomagban | 50 |
Szélesség | 20mm |
Szín | Piros |
Típus | Nadrágok |
UNSPSC Code | 24112503 |