Ft1987.00
ÁFA nélkül
Ft2523.49
ÁFÁ-val
A termék részletei
Termékleírás
This Jumbo 8 pack is a useful collection of 8 durable mini bungee cords. The zinc coated double folded hooks or safety hooks are rounded to prevent scratch on surface of equipment. It also prevents tear on skin in case cord is broken and hook repels back as a safety feature. Using 100% natural rubber inner core for better stretchability. The Jumbo bungee straps 8 pack contains 8 x 25 cm sized bungee straps which are ideal for carrying luggage and organising things in place. Produced to British and TUV standards.
Tulajdonságok | Érték |
---|---|
Brand | Jumbo |
EAN | 8711263110253 |
ECLASS Code | 20360201 |
Gyártó cikkszáma | B-110258K |
Hossz | 250mm |
Mennyiség a csomagban | 8 |
Szín | Fekete |
Terméktípus | Bungee |
UNSPSC Code | 31151905 |