Ft12792.00
ÁFA nélkül
Ft16245.84
ÁFÁ-val
A termék részletei
Termékleírás
For perfect holes in sheet metal, pipes and plastic. Cut clean, burr-free holes in seconds. Mini Cutters produce holes by removing a ‘disc’ of metal and have precision ground teeth and flutes to rapidly remove waste material, so they are fast, smooth and highly accurate. Designed to give higher performance and longer cutting life on stainless steel and other difficult materials. Annular cutting action with no ‘dead centre’ area as with a twist drill. It means that less pressure is required to make the hole, so there is less risk of deforming sheet metal. The highly efficient cutting action ensures minimal burring on breakthrough, reducing or completely eliminating the need for additional finishing work. Last up to 300 times longer than hole saws made from M2 High Speed Steel.
Tulajdonságok | Érték |
---|---|
Brand | Rotabroach |
EAN | 5055558505120 |
ECLASS Code | 21010500 |
Fogak száma | 4 |
Gyártó cikkszáma | RCM090 |
Spirál fajtája | Magas |
Spirálszög | 15° |
Teljes hossz | 21mm |
Típus | Mini csővágó |
UNSPSC Code | 23241614 |
Vágás mélysége | 6.4mm |
Vágási átmérő | 9mm |
Vágó anyaga | M20-tól M30-ig |