noscriptOffis PROJECT/REPORT FOLDER YELLOW(PK-25) 881005 | Cromwell Tools

Offis

PROJECT/REPORT FOLDER YELLOW(PK-25)

SKU:

OFI8100370K

MPN:

881005

Ft3045.00

ÁFA nélkül

Ft3867.15

ÁFÁ-val

RAKTÁRON (50+)

    A termék részletei

    These quality lightweight folders are perfect for quotes, reports and proposals. Each A4 project folder possesses a glass clear cover and a coloured back and spine as well as a full length index strip for identification. Each product also boasts a standard 8cm two prong flat bar mechanism for keeping punched documents secure.


    Features and Benefits
    • Two prong flat bar mechanism for keeping punched documents secure
    • Manufactured from plastic for durability
    • Full length index strip for easy filing and identification of the right folder
    • Supplied in packs of 25 to ensure you have an ample amount to hand
    • Available in various colours to suit your preferences and requirements


    Typical Applications
    • Offices
    • Schools
    • Domestic


    Termék specifikáció
    Tulajdonságok
    Érték

    Anyag

    Műanyag

    Brand

    Offis

    EAN

    5036140385672

    Gyártó cikkszáma

    881005

    Mennyiség a csomagban

    25

    Méret

    A4

    Szín

    Sárga

    UNSPSC Code

    44122013