Ft358310.00
ÁFA nélkül
Ft455053.70
ÁFÁ-val
A termék részletei
Termékleírás
3M™ Speedglas™ Welding Filters
The 3M Speedglas 9100 Welding Filter Series continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. By selecting the right setting for each task, you reduce eye strain and improve the quality of every weld.
Classification: 1/1/1/2 - Dark state: Shade 5, 8, 9-13 (variable)
Fail-safe state: Shade 5 - Light state: Shade 3
Switching time: Light-dark: 0.1ms
Delay (switching time dark-light): User adjustable 40-1300 ms
Solar cell: No
Conforms to EN379
Tulajdonságok | Érték |
---|---|
Brand | 3M |
EAN | 4046719188406 |
Gyártó cikkszáma | 7000000221 |
Használatra ezzel: | Speedglas 9100 Welding Helmets |
Mennyiség a csomagban | 1 |
Sorozat | Speedglas™ 9100 |
Terméktípus | SZŰRŐ |
UNSPSC Code | 23153204 |