Ft34141.00
ÁFA nélkül
Ft43359.07
ÁFÁ-val
Korhatáros -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Tudjon meg többet
A termék részletei
Termékleírás
Termékdokumentumok
Pro-Touch Utility Knives
Pro-Touch™ ergonomic grip. Ideal cutting angle for reduced fatigue. Tool-free easy access to spare blades. Comes with six bi-metal blue blades. Inside storage clip holds five blades securely.
Bi-Metal Blades
Combines spring backing steel with an electron beam welded high speed steel edge. Spring backing steel offers flexibility reducing the chance of shattering for operator safety. Heat treated HSS cutting edge offers long blade life and edge sharpness. Lasts up to three times longer than carbon steel blades. Bulk packs 10, 50 and 100 are supplied in dispenser boxes.
Tulajdonságok | Érték |
---|---|
Brand | Irwin |
EAN | 5706915942439 |
ECLASS Code | 21040602 |
Gyártó cikkszáma | 10504243 |
Mennyiség a csomagban | 100 |
Penge alakja | Egyenes |
Penge anyaga | Bimetál |
Típus | Csere penge |
UNSPSC Code | 27111501 |