Ft21038.00
ÁFA nélkül
Ft26718.26
ÁFÁ-val
A termék részletei
Termékleírás
2007 - Used mostly in the food and farming industry. Round blade, which is specifically designed for shovelling grain. Light rustproof and easy to sterilise.
5212 - Used for trench work, concrete mixing, working tarmac and shovelling.
5221 - One piece manganese epoxy coated steel blade and socket with the blade being hardened and tempered for greater rigidity. High tensile steel tube shaft with a polymer sleeve and a galvanised steel framed MYD style handle which is fitted with a wooden grip.
2007
Type: open socket.
Handle type: PD polypropylene.
Shaft: hardwood.
Blade material: aluminium.
Blade width: 310mm.
Blade height: 430mm.
Overall length: 1140mm.
5212
Type: open socket.
Handle type: Ash T-Handle.
Shaft: Ash.
Blade material: solid forged steel.
Blade width: 165mm.
Blade height: 320mm.
Overall length: 1030mm.
5221
Type: all metal.
Handle type: MYD metal framed.
Shaft: steel.
Blade material: steel, epoxy coated.
Blade width: 255mm.
Blade height: 320mm.
Overall length: 1030mm.
Tulajdonságok | Érték |
---|---|
Anti-Spark | No |
Brand | Bulldog |
EAN | 5013693013788 |
ECLASS Code | 21041001 |
Fogantyú típusa | T-fogantyú |
Gyártó cikkszáma | 5TST |
Nyél hossza | 711mm |
Penge anyaga | Kovácsolt acél |
Penge felületkezelés/bevonat | Epoxi |
Penge hossza | 315mm |
Penge szélessége | 165mm |
Szigetelt | No |
Telescopic | No |
Teljes hossz | 1030mm |
Tengely anyaga | Fa |
Terméktípus | Shovel |
Típus | Lapát |
Tömeg | 2.6kg |
UNSPSC Code | 27112004 |
Védelmi funkciók | Korroziónak ellenálló |
Warranty | 12 Month |