noscriptRotabroach RCM100 10.00mm MINI CUTTER RCM100 | Cromwell Tools

Rotabroach

RCM100 10.00mm MINI CUTTER

SKU:

RTB2884100G

MPN:

RCM100

Ft16155.00

ÁFA nélkül

Ft20516.85

ÁFÁ-val

RAKTÁRON (11)

    A termék részletei

    For perfect holes in sheet metal, pipes and plastic. Cut clean, burr-free holes in seconds. Mini Cutters produce holes by removing a ‘disc’ of metal and have precision ground teeth and flutes to rapidly remove waste material, so they are fast, smooth and highly accurate. Designed to give higher performance and longer cutting life on stainless steel and other difficult materials. Annular cutting action with no ‘dead centre’ area as with a twist drill. It means that less pressure is required to make the hole, so there is less risk of deforming sheet metal. The highly efficient cutting action ensures minimal burring on breakthrough, reducing or completely eliminating the need for additional finishing work. Last up to 300 times longer than hole saws made from M2 High Speed Steel.


    Termék specifikáció
    Tulajdonságok
    Érték

    Brand

    Rotabroach

    EAN

    5055558505137

    ECLASS Code

    21010500

    Fogak száma

    4

    Gyártó cikkszáma

    RCM100

    Spirál fajtája

    Magas

    Spirálszög

    15°

    Teljes hossz

    21mm

    Típus

    Mini csővágó

    UNSPSC Code

    23241614

    Vágás mélysége

    6.4mm

    Vágási átmérő

    10mm

    Vágó anyaga

    M20-tól M30-ig