Ft20643.00
ÁFA nélkül
Ft26216.61
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
A range of high-visibility graphic floor signs. Each sign is 430mm in diameter and designed to highlight warnings or special requirements required by industry. Each marker is printed onto the underside of a clear PVC film that has been selected to withstand the traffic in a modern warehouse and then laminated on the back surface with an aggressive permanent adhesive. They are suitable for use on dry, clean, flat sealed surfaces and have been independently tested for slip resistance, performing well in all conditions. Although designed for the floor, the markers can be used on walls or anywhere a tough permanent sign is needed.
Tulajdonságok | Érték |
---|---|
Anyag | PVC fólia |
Braille | No |
Brand | Beaverswood |
ECLASS Code | 40200104 |
Elsődleges szín | Fehér |
Gyártó cikkszáma | FM22 |
Jel típusa | Nincs targonca |
Leírás | Figyelem! Nincs targonca |
Rögzítési módszer | Öntapadó |
Teljes magasság | 430mm |
Teljes szélesség | 430mm |
UNSPSC Code | 55121718 |