Ft369114.00
ÁFA nélkül
Ft468774.78
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
PVC Strip Curtains are used as internal and external
thermal partitions, but can also act as a barrier to fumes,
dust, flying insects, birds etc. They can be used to reduce
noise levels between production areas and quiet areas, i.e.
Quality Control in factories.
Made from a high quality, low toxic, cadmium-free material
they have extremely good clarity and consistency of
colour and dimensional tolerances. "Buffer" type strips are
available for extreme conditions where "Standard" material
may have a more limited lifespan.
Order a Complete Curtain Kit
To order a made-to-measure PVC strip curtain with all the
required accessories, please follow these simple steps:
Visit www.cromwell.co.uk to use our quick calculator tool
Order Individual Strips
To order made-to-measure PVC strips with hangers
preattached, please follow these simple steps:
Tulajdonságok | Érték |
---|---|
Anyag | PVC |
Brand | Coba |
Csiszológyűrű Szélesség | 300mm |
EAN | 5013745001848 |
Ellenállási jellemzők | Abrasion-Resistant Chemical-Resistant Temperature-Resistant UV-Resistant |
Gyártó cikkszáma | CT475-PV-CL-02 |
Hossz | 50m |
Installation Method | Pre-Fitted Hangers |
Legkisebb üzemi hőmérséklet | -15°C |
Legnagyobb üzemi hőmérséklet | 50°C |
Szabványoknak megfelet | BS EN 1598 |
Szín | Átlátszó |
Típus | Puffer |
UNSPSC Code | 46171620 |
Vastagság | 3mm |