Ft12565.00
ÁFA nélkül
Ft15957.55
ÁFÁ-val
A termék részletei
Termékleírás
CE marked in accordance with the European Directive 98/79/EC. For in vitro use only. Product is free standing with a conical base ideal for pellet formation. Unique leak tight cap ensures excellent sample containment. Leak tested in accordance with EN14254 Annexe D and BS5213. Suitable for centrifugation at 3,800 x g. Available
pre-filled with boric acid (0.4g) for the preservation of urine samples. Aseptically manufactured under cleanroom conditions (Class 7 ISO 14644) to exclude microbiological contamination. Manufactured from virgin polystyrene. All materials are non-cytotoxic. Sterility: (AS) Aseptic Manufacture. Materials base/cap: (PS/PP) Polystyrene, Polypropylene.
Tulajdonságok | Érték |
---|---|
Anyag | Polisztirol |
Brand | Sterilin |
Gyártó cikkszáma | 128A PS/PP-50 |
Mennyiség a csomagban | 50 |
Nyél | Polipropilén |
Sterilitás | aszeptikus |
UNSPSC Code | 41121800 |
Volume Capacity | 30ml |