noscriptMitutoyo 141-102 1-2" INSIDE MICROMETER 141-102 | Cromwell Tools

Mitutoyo

141-102 1-2" INSIDE MICROMETER

SKU:

MIT3251762B

MPN:

141-102

Ft119630.00

ÁFA nélkül

Ft151930.10

ÁFÁ-val

RAKTÁRON (1)

    A termék részletei

    Series 141 - Inch Sets - Graduated: 0.001”
    Lightweight, well balanced and rigid. Satin chrome finish with hardened, ground and lapped measuring screw. Each micrometer of <300mm (12”) is supplied with handle to reach into deep holes. The set also includes spacing collar, a series of precision measuring rods and a dull chrome plated micrometer head. Spacing collars designed for making up for the limited stroke of the micrometer head. Each rod marked with length.
    Easily reset - adjustment positive and permanent. High grade steel anvil, hardened, precision ground, micro-lapped and adjustable. Spanner wrench supplied with each micrometer.


    Accuracy:
    Instrument error: ±(6+L/50)µm.
    L = maximum measuring length.


    Termék specifikáció
    Tulajdonságok
    Érték

    Brand

    Mitutoyo

    EAN

    4946368019055

    Felbontás

    0.01mm

    Gyártó cikkszáma

    141-102

    Mérési rendszer

    angolszász,

    Rudak száma

    2

    Tartalmazza:

    Doboz Kulcs

    Tömeg

    60g

    UNSPSC Code

    41111601