Ft119630.00
ÁFA nélkül
Ft151930.10
ÁFÁ-val
A termék részletei
Termékleírás
Series 141 - Metric Sets - Graduated: 0.01mm
Lightweight, well balanced and rigid. Satin chrome finish with hardened, ground and lapped measuring screw. Each micrometer of <300mm (12”) is supplied with handle to reach into deep holes. The set also includes spacing collar, a series of precision measuring rods and a dull chrome plated micrometer head. Spacing collars designed for making up for the limited stroke of the micrometer head. Each rod marked with length.
Easily reset - adjustment positive and permanent. High grade steel anvil, hardened, precision ground, micro-lapped and adjustable. Spanner wrench supplied with each micrometer.
Accuracy:
Instrument error: ±(6+L/50)µm.
L = maximum measuring length.
Tulajdonságok | Érték |
---|---|
Brand | Mitutoyo |
EAN | 4946368576275 |
Felbontás | 0.01mm |
Gyártó cikkszáma | 141-101 |
Mérési rendszer | Metrikus |
Mérési tartomány | 25 - 50mm |
Rudak száma | 2 |
Tartalmazza: | (2) Measuring Rods (2) Spacing Collars |
Tömeg | 60g |
UNSPSC Code | 41111601 |