noscriptFluke TPAK TOOLPAK KIT 1281997 | Cromwell Tools

Fluke

TPAK TOOLPAK KIT

SKU:

FLU5168000K

MPN:

1281997

Ft53443.00

ÁFA nélkül

Ft67872.61

ÁFÁ-val

RAKTÁRON (19)

    A termék részletei

    Fluke 1507/1503 Insulation Resistance Testers
    Save both time and money with automatic calculation of polarisation index and dielectric absorption ratio (only available on the1507). Make repetitive tests simple and easy with the 1507’s compare (pass/fail) function (only available on the 1507). Repetitive or hard-to-reach testing is easy with the remote test probe. Live circuit detection prevents insulation test if voltage > 30V is detected for added user protection. Auto-discharge of capacitive voltage for added user protection. AC/DC voltage: 0.1 V to 600V. 200mA continuity.
    Features:
    Insulation test range:
    1507: 0.01 MW to 10 GW
    1503: 0.1 MW to 2000 MW
    Insulation test voltages:
    1507: 50V, 100V, 250V, 500V, 1000V
    1503: 500V, 1000V
    Resistance: 0.01W to 20.00 kW.
    Save battery power with auto power off. Read measurements easily with large, backlit display. CAT IV 600V over-voltage category rating for added user protection. Remote probe, test leads, probes and alligator clips included with each tester. Accepts optional Fluke *TPAK magnetic hanging system to free your hands for other work. Four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests.


    Termék dokumentumai
    Termék specifikáció
    Tulajdonságok
    Érték

    A következővel használható:

    Fluke DMM's (plus the 1503 & 1507)

    Brand

    Fluke

    EAN

    0095969082631

    Gyártó cikkszáma

    TPAK

    Tartalom

    Erős egységes szerkezet Univerzális akasztócsipesz

    Terméktípus

    Mérő akasztó

    UNSPSC Code

    39121435