Ft1386.00
ÁFA nélkül
Ft1760.22
ÁFÁ-val
A termék részletei
Termékleírás
Grey push/kick plates to be affixed onto doors. Available in three finishes; aluminium, stainless steel and brass. With for holes to fix into place with screws.
Features and Benefits
• Offers a simple yet effective, rounded protection of your doors
• Available in three varying materials to suit your personal needs and tastes
• Durable, to protect the material of your doors from wear and tear over time
Typical Applications
• Ideal for use on all doors, but primarily used on automatic doors or those with a handle on one side
Notes
To suit a 225mm door handle
Tulajdonságok | Érték |
---|---|
Anyag | Alumínium |
Brand | Matlock |
EAN | 5036140056725 |
Felület | Alumínium |
Gyártó cikkszáma | IN185A |
Magasság | 305mm |
Méret | 305 x 75mm |
Szélesség | 75mm |
Szín | Szürke |
Terméktípus | Üres tolólemezek |
UNSPSC Code | 31160000 |