noscriptPrecision Brand 0.0050"x5"x20" PLASTIC SHIM 77-644-135 | Cromwell Tools

Precision Brand

0.0050"x5"x20" PLASTIC SHIM

SKU:

PCN4153770G

MPN:

77-644-135

Ft5438.00

ÁFA nélkül

Ft6906.26

ÁFÁ-val

RAKTÁRON (5)

    A termék részletei

    Inch
    Manufactured from a high quality plastic material. Used for gaskets, special parts and various manufacturing applications it is easy to cut, resists oil and has minimal compression during use. The thickness tolerances are to industry standards. Non-conductive to electricity. The thickness is indicated by shim colour which eliminates the need for a micrometer.


    Termék specifikáció
    Tulajdonságok
    Érték

    Anyag

    Műanyag

    Brand

    Precision Brand

    Darabszám

    1

    ECLASS Code

    20270290

    Gyártó cikkszáma

    77-644-135

    Hossz

    20mm

    UNSPSC Code

    31231400