noscriptStanley 1-97-475 METAL FOLDING SAWHORSE(PAIR) 1-97-475 | Cromwell Tools

Stanley

1-97-475 METAL FOLDING SAWHORSE(PAIR)

SKU:

STN5858105E

MPN:

1-97-475

Ft75105.00

ÁFA nélkül

Ft95383.35

ÁFÁ-val

RAKTÁRON (3)

    A termék részletei

    These saw horses have an all-metal construction and will stand up to all site and weather conditions. Plastic top and non-slip rubber feet for added security and stability. Folding flat and easy-to-carry and store, they have strong robust aluminium legs that give 340kg weight load per leg. Saw horses can easily be attached together with the 2 side latches for a wider work surface for door trimming, decking laying etc. Available in singles or as a pair.


    Dimensions: 97cm (37in wide).


    Termék specifikáció
    Tulajdonságok
    Érték

    Anyag

    Acél

    Brand

    Stanley

    EAN

    3253561974755

    ECLASS Code

    21100201

    Gyártó cikkszáma

    1-97-475

    Szín

    Fekete

    Teherbírás

    340kg

    Típus

    Fűrészbock

    UNSPSC Code

    24102006