Ft88421.00
ÁFA nélkül
Ft112294.67
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
Safety cans are OSHA compliant and have built-in safety benefits such as an auto venting, self closing caps which prevents spillage if can is knocked over or dropped, and relieves excess internal pressure in case of fire to prevent risk of explosion. Also has a stainless steel flame arrester in neck ensures flame cannot reach flammable liquid contents. They offer an easy to use ergonomic counterbalance design and comfort handle for easy filling, pouring and carrying. They carry an exclusive 10-year limited warranty.
Approvals: FM, UL
Tulajdonságok | Érték |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21100407 |
Fiókok száma | 0 |
Gyártó cikkszáma | 10801 |
Magasság | 429mm |
Mélység | 298mm |
Number of Doors | 0 |
Polcok száma | 0 |
Storage Capacity | 19kg |
Szélesség | 298mm |
Szín | Piros |
Termék anyaga | Steel |
Terméktípus | Biztonsági sapka |
UNSPSC Code | 24102000 |