Ft4003.00
ÁFA nélkül
Ft5083.81
ÁFÁ-val
A termék részletei
Termékleírás
BSPT Adaptor Male Barrel Nipple - Taper
Series 2500
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.
Tulajdonságok | Érték |
---|---|
Anyag | Sárgaréz |
Brand | Camozzi |
ECLASS Code | 27294290 |
Menet mérete | 3/4 UNF |
Menet szabvány | BSPT |
Terméktípus | Adapter |
UNSPSC Code | 27131613 |