Ft33117.00
ÁFA nélkül
Ft42058.59
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
Heavy Duty.
Water based detergent cleaner that exhibits high solvency power and corrosion inhibition. An ideal alternative to traditional solvents, suitable for use in industrial, automotive, engineering, transport, aviation, marine and electronics applications. Quickly removes numerous types of soiling and contamination such as grease, oil, grime, silicones, wax, polish, nicotine, mildew, fungus and ink. Biodegradable. Super industrial strength, can be diluted 1:40 with water. Contains a highly effective corrosion inhibitor to help prevent flash rusting. Suitable for hot and cold use. Can be applied by spraying, soaking, brushing, immersion and wiping. Also effective for use in ultrasonic cleaning equipment.
Tulajdonságok | Érték |
---|---|
Brand | Ambersil |
EAN | 5017419373095 |
Edény típusa | Palack |
Eltávolítja | Méz Olaj Szennyező anyagok Zsír |
Gyártó cikkszáma | 31755 |
Használatra ezen: | Chains Enamelled Surfaces Gearboxes Hydraulic Systems Open Gears Plastics, Painted Pumps |
Méret | 5 liter |
Talp típusa | Vízbázisú |
Terméktípus | Zsírtalanító koncentrátum |
UNSPSC Code | 47131821 |