Ft89040.00
ÁFA nélkül
Ft113080.80
ÁFÁ-val
A termék részletei
Termékleírás
Based upon highly refined mineral oil, enhanced with sulphur/phosphorus extreme pressure additive technology providing outstanding thermal stability and high load carrying capacity. Recommended for the lubrication of industrial gear boxes using forced circulation or splash and oil bath lubrication. They may be used for the lubrication of spur and helical gears and in some lightly loaded worm type gear applications. Excellent viscosity characteristics ensure that starting torques are not excessively high in cold operating conditions. The additives are compatible with the ferrous and non-ferrous metals used in industrial gear units. Fully compatible with nitrile, silicone and fluropolymer seal materials. DIN Classification is CLP.
Meets the requirements of:
Advantages
Tulajdonságok | Érték |
---|---|
Brand | Castrol |
ECLASS Code | 23060101 |
Edény típusa | Palack |
Gyártó cikkszáma | 1443A9 |
Használatra ezen: | Fogaskerekek Gépek |
Méret | 20 liter |
Sorozat | Alpha SP 150 |
Szabványoknak megfelet | Flender Hansen sebességváltók |
Terméktípus | Sebességváltó olaj |
UNSPSC Code | 15121503 |
Viscosity | 150 |
Viscosity Grade | 150 |