Ft4968.00
ÁFA nélkül
Ft6309.36
ÁFÁ-val
A termék részletei
Termékleírás
Cylinder Mower Sharpener
Re-sharpens blades to the correct angle. Sharpens nearly all models of the following mower makes: Qualcast, Suffolk, Bosch, Black & Decker, Atco, Ransomes, Husqvarna, Flymo, Performance Power, Webb - whether petrol, mains electric, battery or hand.
Rotary Mower & Tool Sharpener
Re-sharpens all types of metal rotary blades, and re-edges spades, hoes, lawn-edgers and axes etc. Fits any power drill, including cordless. Also puts back a keen edge on spades and hoes.
Tulajdonságok | Érték |
---|---|
Brand | Multisharp |
EAN | 5012718130110 |
ECLASS Code | 21049103 |
Gyártó cikkszáma | MS1301 |
Méretek | 300mm |
Sharpener Material | Corundum |
Szín | Barna |
Terméktípus | Pengélező |
UNSPSC Code | 23232001 |