Ft7573632.00
ÁFA nélkül
Ft9618512.64
ÁFÁ-val
A termék részletei
Termékleírás
TSM650: Strong and compact welded steel construction. This modern bench model is hand-operated and very suitable for cutting metal and all other materials. The material being sheared is held in place by neoprene-coated clamps to prevent damage. The material is clamped before the blade cuts.
TSM 1050: Strong and compact welded steel construction. This model is foot-operated and very suitable for cutting metal and all other materials. The material being sheared is held in place by neoprene coated clamps to prevent damage. The material is clamped before the blade cuts. The knife is reversible and made of high-speed steel. It provides good visibility of the complete cutting length and is supplied with a light.
TSP 1050/SC1250: Manual back gauge with mm counter. Illumination of cutting edge. Safety equipment in accordance with CE. 600mm table extensions. Self-lubricating guides. Double eccentric drive on the cutter bar. Rubber-coated sheet holder. Low knife angle and burr-free cutting. Angle stop. Special equipment. Cutting counter. Motorised back gauge. Sheet catcher. Special blades for cutting stainless steel sheets. Table extension and angle stop with millimetre gauge and tilt stop. Adjustable angle stop with millimetre gauge and tilt stop.
Also available with special blades, motorised back-gauge, cutting counter, table extensions, sheet catcher - For full details please contact your local branch.
Tulajdonságok | Érték |
---|---|
Brand | Ajax Machine Tools |
Darabszám | 1 |
ECLASS Code | 21049090 |
Fogantyú anyaga | Padlóra szerelhető |
Gyártó cikkszáma | TSM1050 |
Maximális vágási vastagság | 1.25mm |
Működés típusa | Lábvezérlésű |
Tartalmazza: | Fény |
Típus | Giljotin olló |
UNSPSC Code | 27111519 |
Vágás típusa | Egyenes |