Ft13180.00
ÁFA nélkül
Ft16738.60
ÁFÁ-val
A termék részletei
Termékleírás
Much time and trouble is taken in locating holes, or in other machine operations, which must be carried out accurately, relative to a given datum. In most cases an accuracy of the order of .001” is sufficient and a jig borer is not available. The centre locator provides a quick and efficient means of establishing the required position and can be used by an unskilled operator. Indicates the relation between the centre line of any machine spindle and a datum face to within .0005” by the ‘run-off’ method and to within .0002” by using the light ‘line’ method. Although ideal for use on mills the locator can also be used on drills, lathes or any other rotating machinery employing a chuck.
Tulajdonságok | Érték |
---|---|
Brand | Huffam |
ECLASS Code | 23049190 |
Furatátmérő: | 12mm |
Szár átmérője | 10mm |
Szár típusa | Labda végű |
Szerszám típusa | Center Finder bővítmény |
Teljes hossz | 75mm |
UNSPSC Code | 23153013 |