Ft8265.00
ÁFA nélkül
Ft10496.55
ÁFÁ-val
A termék részletei
Termékleírás
AS In-Line Type
AS Series speed controllers with one-touch fittings minimise installation time and cost as they reduce the mounting height and enable compact machinery design. 10 needle rotations permit easy control at low speeds. Accepts nylon, and polyurethane tubing in a variety of sizes.
Operating pressure: 1MPa max.
Tulajdonságok | Érték |
---|---|
Anyag | PBT |
Brand | SMC |
ECLASS Code | 27294290 |
Egy darab súlya | 6.5g |
Gyártó cikkszáma | AS1002F-06 |
Port mérete | M5 |
Tube O.D. | 6.0mm |
UNSPSC Code | 27131600 |