noscriptCamozzi 7562 6-1/8 SWIVEL Y 7562 6-1/8 | Cromwell Tools

Camozzi

7562 6-1/8 SWIVEL Y

SKU:

CMZ2917562E

MPN:

7562 6-1/8

Ft4375.00

ÁFA nélkül

Ft5556.25

ÁFÁ-val

NINCS RAKTÁRON

    A termék részletei

    Swivel Y-Connectors
    Series 7562


    These new models have been released in technopolymer, maintaining the same technical characteristics as the existing Camozzi fittings range. Lightweight, adaptable and they allow for easy maintenance of the collet and the internal seal. All materials, except for the internal seal, can easily be recycled.


    General Data
    Tube external diameters: 4, 6, 8, 10, 12 and 16 mm.
    Connections: G 1/8, G 1/4, G 3/8, G 1/2, G 3/4, M5 and M7.
    Material body: technopolymer; insert: brass, collet: nickel-plated brass; seals: NBR.
    Threads: GAS cylindrical ISO-228 (BSP). Operating pressure: min. 0.9 bar, max. 16 bar.
    Tube to connect: Rilsan, polyamide 6 - 11 - 12, polyethylene, PU.
    Fluid: compressed air (for other types of fluid, contact our engineers).
    Temperature: -20°C (see data for tubing used).


    Termék specifikáció
    Tulajdonságok
    Érték

    Anyag

    Technopolimer

    Brand

    Camozzi

    Cső mérete

    6

    ECLASS Code

    27294290

    Gyártó cikkszáma

    7562 6-1/8

    Menet típusa

    Férfi

    Menetméretek – külső

    1/8

    UNSPSC Code

    27131613