Ft18574.00
ÁFA nélkül
Ft23588.98
ÁFÁ-val
A termék részletei
Termékleírás
LDP Series
Mainly been associated with the conveyance of beer and soft drinks for the brewery industry and water for domestic services, however it is suitable for many applications requiring a relatively low cost material and has good resistance to many liquids and chemicals. It has also been used in the pneumatics field in spite of its low abrasion and cut resistance.
Special features:
Resistant to wide range of chemicals. High flexibility. Silicone-free. Colour: Natural. Supplied in 30m coils.
Tulajdonságok | Érték |
---|---|
Anyag | Polietilén |
Belső átmérő | 8.0mm |
Brand | Copely |
Gyártó cikkszáma | CT553-PE-NA-01 |
Hossz | 30m |
Legnagyobb üzemi nyomás | 118psi |
Szín | Természetes |
UNSPSC Code | 40142002 |