noscriptSocket Head Button Screw, BA - Steel - Grade 10.9 - (Self Colour) - ISO 7380 | Cromwell Tools

Qualfast

Socket Head Button Screw, BA - Steel - Grade 10.9 - (Self Colour) - ISO 7380

5 elérhető opció

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
UNC/UNF Dimensions to ANSI B 18.3
BSW/BA Dimensions to BS 2470