Ft656.00
ÁFA nélkül
Ft833.12
ÁFÁ-val
A termék részletei
Termékleírás
These hexagon socket head cap screws are suited for all high-tensile applications. Manufactured from a high-grade alloy steel (grade 12.9) with an as-produced finish, that provides some additional shelf life but no lasting protection against corrosion. Each screw has a maximum operating temperature of 300°C and is ISO metric threaded with an M10 thread size. Available in varying lengths to suit your desired application.
Features and Benefits
• Manufactured from 12.9 grade steel which makes for a durable and robust product
• Quenched and tempered steel offers additional protection against wear and tear
• Available in varying lengths to suit your specific application
• Deep head allows for optimum loadability and decreases cam out
Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing
Standards
• BS EN ISO 898/1
• DIN 912
• ISO 4762
Tulajdonságok | Érték |
---|---|
Anyag | Acél |
Behajtófej mérete | 8mm |
Brand | Qualfast |
Doboz mennyisége | 25 |
Fej alakja | Hengeres |
Fej átmérője | 16mm |
Fej mélysége | 10mm |
Felületkezelés | Egyszerű. |
fokozat | 12.9 |
Hossz | 170mm |
menet | Metrikus |
Menet mérete | M10 |
Szabványoknak megfelet | DIN 912 |
UNSPSC Code | 31161501 |
Vezetési jellemzők | Mély imbusz-dugókulcs |