noscriptMonument 581L STIKFAST WASHERS (PK-2) 581L | Cromwell Tools

Monument

581L STIKFAST WASHERS (PK-2)

SKU:

MON5880581L

MPN:

581L

Ft2040.00

ÁFA nélkül

Ft2590.80

ÁFÁ-val

RAKTÁRON (25)

    A termék részletei

    581L
    A plumber's third hand. Centralising, anti-swivel, acrylic washers. Double sided adhesive washer sticks the tap or fittings in place leaving both hands free for threading and tightening backnuts. Universal size for 1/2” and 3/4” taps, monoblocs, tank connectors, ball valves and toilet seat fixings. Cut incisions for larger hole diameters.
    External diameter: 50mm.
    Internal hole size: 21mm.


    Termék specifikáció
    Tulajdonságok
    Érték

    Brand

    Monument

    EAN

    5015375005814

    UNSPSC Code

    31161818