Ft1120.00
ÁFA nélkül
Ft1422.40
ÁFÁ-val
A termék részletei
Termékleírás
Available in a range of sizes, these Silver-TT™ Twin Thread Woodscrews are ideal for fast and simple insertion of screws into wood. Possessing a high helix double thread, a BZP (Bright Zinc Plating) to five microns for greater corrosion resistance and a 35° point angle that doesn't require a pilot hole to be drilled. Each screw is manufactured from high quality steel with a countersunk head and a Pozi drive.
Features and Benefits
• High helix double thread for fast insertion and removal when needed
• Plated to five microns for greater corrosion-resistance
• 35° point angle usually needs no pilot to save you time when working
• Available in a range of sizes to suit your needs
• Can be purchased in varying quantities to suit your requirements
Typical Applications
• Woodworking
• Construction
• DIY
Tulajdonságok | Érték |
---|---|
Anyag | Acél |
Brand | Matlock |
Doboz mennyisége | 200 |
EAN | 5036140022676 |
ECLASS Code | 23110111 |
Fej alakja | Süllyesztett |
Felületkezelés | Horganyzott |
Hossz | 1 hüvelyk |
Menet mérete | 6mm |
UNSPSC Code | 31161508 |
Vezetési jellemzők | Pozi |