noscriptKobe SZEGECSELŐ FEJ . | Cromwell Tools

Kobe

SZEGECSELŐ FEJ

SKU:

KBE2800100A

MPN:

.

Ft17077.00

ÁFA nélkül

Ft21687.79

ÁFÁ-val

NINCS RAKTÁRON

    A termék részletei

    This attachment has been specifically designed to insert rivet nuts into sheet metal. Rapid loading of inserts improves productivity. 1/4'' Hex. drive makes it suitable for use with cordless, electric or air screwdrivers. Robust moulded polycarbonate body with fluted sides for extra grip. 26mm hexagonal moulding for gripping with a suitable wrench. Complete with a set of three threaded mandrels, M4, M5 & M6.


    Termék dokumentumai
    Termék specifikáció
    Tulajdonságok
    Érték

    Brand

    Kobe

    EAN

    5036140060555

    Tartalmazza:

    (3) Threaded Mandrels

    Tömeg

    245kg

    UNSPSC Code

    27131521