Ft9789.00
ÁFA nélkül
Ft12432.03
ÁFÁ-val
A termék részletei
Termékleírás
Offer portable protection against electrocution, 240V. 30mA tripping current. 30mS tripping time.
RCD Adaptor
The RCD adaptor fits between an appliance plug and the power supply socket.
RCD Plug
The RCD plug should be wired directly to an appliance in place of the standard three pin 13 amp plug (follow the wiring diagram supplied).
In-Line RCD
The in-line RCD is wired directly into the cable between the appliance and a standard three pin 13A plug (follow the wiring diagram supplied).
Tulajdonságok | Érték |
---|---|
Brand | SMJ |
Current Rating | 13A |
EAN | 5060038160683 |
ECLASS Code | 25220301 |
Gyártó cikkszáma | RCDAWC |
Szín | Black |
UNSPSC Code | 39121402 |