Ft21374.00
ÁFA nélkül
Ft27144.98
ÁFÁ-val
A termék részletei
Termékleírás
A new range of HD skin cleansers in an innovative 4 litre cartridge with 'built-in' pump
to avoid dispenser blockages. High quality formulations suitable for a wide range
of applications. Dispenser required.
Size: 4 litre.
Two Fives ISF Orange: Non-beaded pure clear golden cleanser with orange fragrance. Suitable for medium to heavy general purpose use.
Gauntlet Citrus Trio: Skin wash with unique triple citrus fragrance with moisturisers for general purpose use. Contains walnut scrub to aid removal of ingrained dirt.
Gauntlet Natural Orange: Heavy duty cleanser containing polybeads, moisturisers and an orange fragrance. Ideal for workshop and automotive use.
Gauntlet Extra Lime: Extra heavy duty natural solvent based skin cleanser with moisturisers that contains polybeads and pumice to remove the most stubborn oils, grease, paints and inks.
Tulajdonságok | Érték |
---|---|
Brand | Rozalex |
Csomag típusa | Újratöltő patron |
EAN | 0700461075448 |
ECLASS Code | 30021404 |
Gyártó cikkszáma | 6071130 |
Illat | Narancssárga |
Méret | 4000ml |
Típus | Kéztisztító |
UNSPSC Code | 53131613 |