SKU:
JEY7222505E
MPN:
KSB2-750ML(300)X6-SHADES
Ft4806.00
ÁFA nélkül
Ft6103.62
ÁFÁ-val
Korhatáros -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Tudjon meg többet
Veszélyes -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.Tudjon meg többet
A termék részletei
Termékleírás
Termékdokumentumok
Shades air freshener is a quick and effective way to freshen any area instantly. The aerosol acts as both an air freshener and an odour neutraliser. Available in 400ml Aerosol air freshener, a quick and effective way to freshen any area instantly and the Blast 750ml aerosol which delivers a larger volume of Shades® air freshener, and is ideally suited to larger areas.
Tulajdonságok | Érték |
---|---|
Brand | Shades Blue |
ECLASS Code | 30021701 |
Edény típusa | aeroszol |
Gyártó cikkszáma | KSB2-750ML(300)X6-SHADES |
Illat | Tengeri szellő |
Méret | 750ml |
UNSPSC Code | 47131812 |