Ft52917.00
ÁFA nélkül
Ft67204.59
ÁFÁ-val
A termék részletei
Termékleírás
Starrett offer a comprehensive range of holesaw kits for most applications. Made in Britain, each bi-metal holesaw kit comprises a selection of fast cut pitch holesaws and accessories. Designed for use in the electrical, plumbing, automotive and locksmith trades, and industry generally, Starrett bi-metal fast cut holesaws are durable and shatter-resistant and ideal for cutting metal (including stainless steel), wood and plastic. Kits are supplied complete in an attractive, sturdy, carrying case.
Electricians Kit (KFC06022)
Holesaws (x6): 16, 20, 25, 29, 44 and 51mm.
Arbors: A1 and A10.
General-Purpose Kit (KFC06023)
Holesaws (x6): 22, 29, 35, 44, 51 and 64mm.
Arbors: A1 and A10.
Universal Holesaw Kit (KFC14021)
Holesaws (x14): 16, 20, 22, 25, 29, 32, 35, 38, 44, 51, 57, 64, 68 and 76mm.
Arbors: A1 and A2.
Tulajdonságok | Érték |
---|---|
Átmérő | 16 - 51mm |
Brand | Starrett |
Darabszám | 8 |
EAN | 0049659625028 |
Gyártó cikkszáma | KFC06022 |
Penge anyaga | Bimetál |
Tétel | Lyukfűrész készletek |
UNSPSC Code | 23101512 |