Ft15433.00
ÁFA nélkül
Ft19599.91
ÁFÁ-val
A termék részletei
Termékleírás
HRC Coupling Elements
These flexible couplings, designed for general use, are available in pilot bore and with Taper Bush styles for quick and easy assembly.
Information required to help identify and describe a taper bore bush.
• Are there markings or stamped number on the large face?
• What is the length?
• What is the shaft size?
• What is the diameter of the large end?
Pilot Bore Hub
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Coupling Elements | Pilot Bore Hub |
Csiszolókorong mérete | HRC130 |
EAN | 5059161178764 |
ECLASS Code | 23031104 |
Flange Type | Bmm |
Gyártó cikkszáma | HRC130B |
Hub Width | 47.5mm |
Maximális furatméret | 60mm |
UNSPSC Code | 31163001 |