Ft13368.00
ÁFA nélkül
Ft16977.36
ÁFÁ-val
A termék részletei
Termékleírás
Termékdokumentumok
Skin care system for mobile vans and work cabins. Easy to install into a limited space. Manufactured from robust plastic with no mechanical parts. (Cartridges not included.)
Dimensions (W x H x D): 305 x 260 x 94mm.
750ml Protective Cream: Multi-purpose, anti-bacterial pre-work protective and reconditioning cream. Helps repel water. Up to 700 applications from each cartridge.
750ml Hand Sanitiser: Alcohol gel-based instant skin sanitiser for rapid disinfection of hands of outdoor workers. Meets microbiological performance standards EN12054, EN1275 and EN1500. Up to 750 applications from each cartridge.
750ml Hand Cleanser: Smooth lime cream hand cleaner that can be used without water. Easily wipes away with paper towel, leaving no oily residue. Removes oil, grease, general dirt and grime. Up to 625 applications from each cartridge.
Cradle Starter Pack Includes the dispensing system and a cartridge of each product.
Tulajdonságok | Érték |
---|---|
Brand | Deb |
Csomag típusa | Újratöltő patron |
EAN | 5010424004688 |
ECLASS Code | 30021404 |
Gyártó cikkszáma | CRH36V |
Illat | mész |
Méret | 750ml |
Típus | Kéztisztító |
UNSPSC Code | 53131613 |