Ft1115.00
ÁFA nélkül
Ft1416.05
ÁFÁ-val
A termék részletei
Termékleírás
Perfect for factories, warehouses, showrooms, computer rooms and offices etc. Vinyl labelling which is easily applied and can be cleanly removed. 8 sizes in black on yellow with identical digits on each card. Colours are only available in sizes F1, F2 and F3. Cards can be supplied in packs of A - Z and 0 - 9 or as mixed numbers and letters. Cards of directional arrows are available in sizes F3, F4, F5,and F6.
Please refer to the Cromwell Industrial Supplies Catalogue for more details.
Tulajdonságok | Érték |
---|---|
Brand | Beaverswood |
ECLASS Code | 20350101 |
Gyártó cikkszáma | F4-6 |
Hossz | (3) 8mm |
Mennyiség a csomagban | 12 |
Rögzítési módszer | Öntapadós |
Szélesség | 21mm |
Szöveg | 6 |
UNSPSC Code | 55121615 |