Ft6842.00
ÁFA nélkül
Ft8689.34
ÁFÁ-val
A termék részletei
Termékleírás
Wrapped wedge belts are designated by letters standing for their cross-section, e.g. SPA followed by a number e.g. 1600 which specifies the belts pitch length Lp in mm. Due to their high power ratings savings can be made over classical v-belts, smaller pulley diameters and reduced numbers of belts and be incorporated into more compact drives. Wedge belts are produced to BS3790, DIN 7753 and AFOR T 47-117 standards. They are manufactured in the cross-sections SPZ, SPA, SPB and SPC
in a range of over 400 lengths.
Belt Section SPB
Tulajdonságok | Érték |
---|---|
Belt length (inside) | 1740mm |
Belt Length (Outside) | 1822mm |
Belt Section | SPB - 16.3 x 13mm |
Belt Type | Wrapped Wedge Belt |
Brand | Dunlop BTL |
EAN | 5059161210617 |
ECLASS Code | 23179090 |
Gyártó cikkszáma | SPB1800 |
Pitch Length | 1800mm |
Szabványoknak megfelet | BS 3790:2006 DIN 7753-1 |
Szíj szélessége | 16.3mm |
UNSPSC Code | 26111801 |