Ft17230.00
ÁFA nélkül
Ft21882.10
ÁFÁ-val
A termék részletei
Termékleírás
1/2" Duplex - Pilot Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and Triplex styles.
We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to machine the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 08B-2 |
EAN | 5059161078064 |
ECLASS Code | 23170101 |
Fogak száma | 36 |
Furat típusa | Pilóta furat |
Gyártó cikkszáma | 4DR36 |
Körömtávolság | 1/2" |
Shaft Size | 10mm |
Sprocket Type | Duplex |
Szabványoknak megfelet | DIN 8187-ISO/R 606 |
Termék anyaga | Steel C45 |
UNSPSC Code | 31171901 |