Ft24323.00
ÁFA nélkül
Ft30890.21
ÁFÁ-val
A termék részletei
Termékleírás
2" Simplex - Pilot Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and
Triplex styles. We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to machine
the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 32B-1 |
EAN | 5059161025174 |
ECLASS Code | 23170101 |
Fogak száma | 8 |
Furat típusa | Pilóta furat |
Gyártó cikkszáma | 16SR08 |
Körömtávolság | 2" |
Shaft Size | 10mm |
Sprocket Type | Egyszerűx |
Szabványoknak megfelet | DIN 8187-ISO/R 606 |
Termék anyaga | Steel C45 |
UNSPSC Code | 31171901 |