Ft13335.00
ÁFA nélkül
Ft16935.45
ÁFÁ-val
A termék részletei
Termékleírás
1" Simplex - Taper Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and
Triplex styles. We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to machine
the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available
Tulajdonságok | Érték |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 101-13 |
EAN | 5059161003318 |
ECLASS Code | 23170101 |
Fogak száma | 13 |
Furat típusa | Kúpos Furat |
Gyártó cikkszáma | 101-13 |
Körömtávolság | 1-1/4" |
Shaft Size | 10mm |
Sprocket Type | Egyszerűx |
Szabványoknak megfelet | DIN 8187-ISO/R 606 |
Taper Bush Number | 2012 |
Termék anyaga | Steel C45 |
UNSPSC Code | 31171901 |