Ft3469.00
ÁFA nélkül
Ft4405.63
ÁFÁ-val
A termék részletei
Termékleírás
Roller chains are manufactured to internationally recognised standards. European standards refer to the ISO/R 606-1982 (DIN 8187) while American standards refer to ANSI (DIN 8188). Roller chains are available in simplex (-1), duplex (-2) and triplex (-3) and in a varying range of materials and plating options, such as stainless steel (SS), nickel plated (NP) and zinc plated (ZP). Attachments are also available along with connecting links (CL) and single (OL) and double (DOL) offset links.
Chain
Duplex
Triplex
American Standard Chain DIN8188/ISO 606 (ANSI B29.1)
Simplex
Duplex
Connection Links
Offset Connecting
Tulajdonságok | Érték |
---|---|
Average Tensile Strength | 133kN |
Brand | Dunlop BTL |
Distance Between Inner Plates (E) | 17.02mm |
EAN | 5059161024627 |
ECLASS Code | 23170403 |
Gyártó cikkszáma | 16B-2 DOL DUN |
Inner Plates Height (F) | 21mm |
ISO Jelölés | 16B-2 |
Körömtávolság | 25.4mm |
Minimum Tensile Strength | 106kN |
Pin Length (A+B) | 69.3mm |
Roller Diameter (D) | 15.88mm |
Szabványoknak megfelet | ISO/R 606-1982 (DIN 8187) |
Szálak száma | Duplex |
Terméktípus | Brit szabványos görgős lánc |
Tüske átmérője | 8.28mm |
UNSPSC Code | 31151603 |
Weight per metre | 5.42kg |